Symmetrical Reflector For The C Strip - 4 Foot

Item #: 0689924

Cat #: CSMR48 J4

UPC: 784231015780

Company wide:
0 in stock
Symmetrical Reflector For The C Strip - 4 Foot

Overview

Symmetrical Reflector For The C Strip - 4 Foot
Also known as: 784231015780, CSMR48 J4, LITCSMR488

Specifications

Length: 4 ft
Color: White
Material: Steel
Type: Symmetrical, Reflector
Length: 4 ft
Material: Steel
Color: White
Type: Symmetrical, Reflector