1" Stand Off Kit

Item #: 0689882

Cat #: WSSOK1SS

UPC: 783510131951

$ 254.79 EA
Company wide:
0 in stock
Stand Off Kit 1" (4), Bulletin Wsy (watershed Enclosure Accessories), Size/dims: , Material/finish: Ss Type 304

Overview

Stand Off Kit 1" (4), Bulletin Wsy (watershed Enclosure Accessories), Size/dims: , Material/finish: Ss Type 304

Stand-offs provide space between wallmount enclosure and wall for better washdown accessibility. Maintains Type 4X rating. Sealing washers included. Four stand-offs per kit.

Also known as: 783510131951, WSSOK1SS, HOFWSSOK1SS

Features & Benefits

  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.

Specifications

Material: Stainless Steel 304
Finish: Brushed #3
Weight: 0.800 lb
Standards: Build America Buy America Compliant
Material: Stainless Steel 304
Weight: 0.800 lb
Finish: Brushed #3
Standards: Build America Buy America Compliant