Electronic

Item #: 0689815

Cat #: WH4-120-L

UPC: 872180100777

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, WorkHorse Series: Input Voltage: 120V, For (2) F21T5, F28T5, F35T5, or (1) F72T8, F25T8, F40T8 lamp.

Overview

Electronic Ballast, Fluorescent, WorkHorse Series: Input Voltage: 120V, For (2) F21T5, F28T5, F35T5, or (1) F72T8, F25T8, F40T8 lamp.
Also known as: 872180100777, WH4-120-L, FULWH4120L

Specifications

Type: Instant Start, Electronic
Wattage: 70
Volts AC: 120
Shape: T8 (Tubular)
Type: Instant Start, Electronic
Volts AC: 120
Wattage: 70
Shape: T8 (Tubular)