3
more

General Purpose Relay, 8 Blade, DPDT, 120V AC
Item #: 0689806
Cat #: 1SVR 405 611 R2100
UPC: 013614497258
$ 20.32 EA
Company wide:
0
in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Overview
General Purpose Relay, 120V AC Coil, DPDT, 250V Rated, Contact Rating: 12 Amp. Terminal Style: 8 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Interface Relay, 24V DC
Also known as: 013614497258, 1SVR 405 611 R2100, ABB1SVR405611R2100
Specifications
| Type: | General Purpose Relay, DPDT |
| Volts AC Control: | 120 |
| Poles: | 2 |
| Mounting: | Socket |
| Amps: | 12 |
| Base: | 8-Blade |
| Type: | General Purpose Relay, DPDT |
| Poles: | 2 |
| Amps: | 12 |
| Volts AC Control: | 120 |
| Mounting: | Socket |
| Base: | 8-Blade |