C-h Xtcr007b21a Contactor 3p Fvr 7a

Item #: 0689716

Cat #: XTCR007B21A

UPC: 782116356034

$ 373.16 EA
Company wide:
0 in stock
Documents & Guides
C-H XTCR007B21A 7A 120A CONT

Overview

C-H XTCR007B21A 7A 120A CONT
Also known as: 782116356034, XTCR007B21A, CUTXTCR007B21A

Specifications

Type: Contactor
Type: Contactor