Compression Lug, Copper, 2-Hole

Item #: 0689709

Cat #: LCC1-56BH-E

UPC: 074983900619

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #1 AWG Wire, 5/16 Stud Hole, 3/4 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #1 AWG Wire, 5/16 Stud Hole, 3/4 Hole Spacing, 45° Angle Tongue
Also known as: 074983900619, LCC1-56BH-E, PDTLCC156BHE

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 5/16 in
Allowable Gauge Range: 1
Material: Copper
Angle: 45°
Allowable Gauge Range: 1
Mounting: 2-Hole
Stud Size: 5/16 in