Low Voltage Stepped Baffle Trim, 4", White Baffle/White Trim

Item #: 0689698

Cat #: B1401WWH

UPC: 847801007049

$ 23.42 EA
Company wide:
0 in stock
Documents & Guides
Low Voltage Stepped Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim

Overview

Low Voltage Stepped Baffle Trim, Diameter: 4 inch, Color: White Baffle/White Trim
Also known as: 847801007049, B1401WWH, ETEB1401WWH

Specifications

Color: White
Type: Baffle Trim
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Baffle Trim