Flush Pushbutton, Black

Item #: 0689651

Cat #: MP2-10B

UPC: 320500266691

$ 30.69 EA
Company wide:
0 in stock
Pushbutton, Modular, Actuator: Flush, Operating Temperature: -25 To +70 Deg C, Bezel Material: Black Plastic, Function: Maintained, Non-Illuminated, 22 Mm Mounting

Overview

Pushbutton, Modular, Actuator: Flush, Operating Temperature: -25 To +70 Deg C, Bezel Material: Black Plastic, Function: Maintained, Non-Illuminated, 22 Mm Mounting
Also known as: 320500266691, MP2-10B, ABBMP210B

Specifications

Type: Flush, Non-Illuminated, Maintained
Family / Style: Modular
Color: Black
Type: Flush, Non-Illuminated, Maintained
Color: Black
Family / Style: Modular