Compression Lug, Copper, 2-Hole

Item #: 0689644

Cat #: LCC1-38DW-E

UPC: 074983798025

$ 19.28 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #1 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #1 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing
Also known as: 074983798025, LCC1-38DW-E, PDTLCC138DWE

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 1