LOL LL8MF8LX254UNVP2

Item #: 0689624

Cat #: LL8MF8LX254UNV

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LOL LL8MF8LX254UNVP2

Overview

LOL LL8MF8LX254UNVP2
Also known as: LL8MF8LX254UNV, LOLLL8MF8LX254UNV

Features & Benefits

  • Direct transfer of heat from PCB to the casing to maximize lifetime and reliability
  • Operating temperature of -40 F (-40 C) to 140 F (60 C)
  • Easy installation with included mechanical assembly kit while maintaining enclosure rating up to UL Type 4X
  • Includes 3-ft connect cable with flying leads
  • Hazardous Location LED Strip Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. LEDHL24V48
  • Linear drive circuit with no flicker or high frequency electronic noise
  • Easy field angle adjustment with mounting bracket
  • Wide beam optics with 100 degree angle of illumination
  • Available in 12, 24, 36, and 48-inch lengths

Specifications

No Specifications Available