Compression Lug, Copper, 2-Hole

Item #: 0689618

Cat #: LCC1-38DH-E

UPC: 074983900671

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #1 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #1 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983900671, LCC1-38DH-E, PDTLCC138DHE

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 1
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 1