1-3/4 HP Fixed Base Router Kit

Item #: 0689606

Cat #: DW616K

UPC: 028877357447

Company wide:
0 in stock
Documents & Guides
Current: 11 Amps, Horse Power: 1-3/4hp, No Load Speed: 24500rpm, Collet Diameter: 1/2in And 1/4in, Plunge Stroke Na, Depth Stop: Micro-fine Ring, Base Dimension: 6in, No Spindle Lock, Tool Weight: 7.1lb, Includes: Dw616m Motor Pack; Dw6184 Fixed Base; 1/4in And 1/2in Collets; Sub-base Concentricity Gauge; 2 Wrenches; Heavy-duty Kit Box

Overview

Current: 11 Amps, Horse Power: 1-3/4hp, No Load Speed: 24500rpm, Collet Diameter: 1/2in And 1/4in, Plunge Stroke Na, Depth Stop: Micro-fine Ring, Base Dimension: 6in, No Spindle Lock, Tool Weight: 7.1lb, Includes: Dw616m Motor Pack; Dw6184 Fixed Base; 1/4in And 1/2in Collets; Sub-base Concentricity Gauge; 2 Wrenches; Heavy-duty Kit Box

The DEWALT DW616K - 1-3/4 HP (maximum motor HP) fixed base router kit has an 11.0 Amp motor providing the power to rout smoothly through the toughest hardwoods. The micro-fine depth adjustment ring provides precise depth adjustments in 1/64-in increments and adjusts vertically for a constant switch/cord set location. Its adjustable, tool-free steel motor cam lock makes depth adjustment and base changes quick. The quick release motor latches for fast and easy motor pack removal for bit and base changes. Plus the detachable corset offers corset serviceability and removes the need for a shorty cord motor pack.

Also known as: 028877357447, DW616K, DEWDW616K

Specifications

Amps: 11
Type: Corded
Amps: 11
Type: Corded