Compression Lug, Copper, 2-Hole

Item #: 0689604

Cat #: LCC1-38DF-E

UPC: 074983900688

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, #1 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, #1 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983900688, LCC1-38DF-E, PDTLCC138DFE

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 1