B&d Dw1775 Bell Hanger Bit,dewalt,3

Item #: 0689600

Cat #: DW1775

UPC: 028877476322

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Bell Hanger Bit; Bit Diameter: 3/8 In; Overall Length: 18 In; Material:steel

Overview

Dewalt; Bell Hanger Bit; Bit Diameter: 3/8 In; Overall Length: 18 In; Material:steel

With heavy-duty, one-piece steel construction for helps to increased durability, DEWALT bell hanger drill bits feature a wire attachment hole that enables users to pull wires back through holes. A full-length heat treatment delivers long life.

Also known as: 028877476322, DW1775, DEWDW1775

Specifications

Material: Steel
Length: 18 in
Type: Bell Hanger Bit
Material: Steel
Type: Bell Hanger Bit
Length: 18 in