1/4 X 18in Bell Hanger Bit

Item #: 0689599

Cat #: DW1773

UPC: 028877476308

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 1/4in, Material: Steel

Overview

Diameter: 1/4in, Material: Steel

With heavy-duty, one-piece steel construction for helps to increased durability, DEWALT Bell Hanger Drill Bits feature a wire attachment hole that enables users to pull wires back through holes. A full-length heat treatment delivers long life.

Also known as: 028877476308, DW1773, DEWDW1773

Specifications

Diameter: 1/4 in
Material: Steel
Length: 18 in
Type: Bell Hanger Bit
Diameter: 1/4 in
Length: 18 in
Material: Steel
Type: Bell Hanger Bit