Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Aluminum, Gray

Item #: 0689491

Cat #: 5155-1

UPC: 050169515518

$ 23.80 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Device Cover, 1-Gang, Diameter: 1.406 Inch, Vertical Mount, Color: White, Metallic

Overview

Weatherproof Device Cover, 1-Gang, Diameter: 1.406 Inch, Vertical Mount, Color: White, Metallic
Also known as: 050169515518, 5155-1, RAC51551

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • Single 1.406 in. diameter
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1