ILS GM-5 BRZ GRD CLAMP

Item #: 0689480

Cat #: GM-5

UPC: 783669997255

Company wide:
0 in stock
Documents & Guides
ILS GM-5 BRZ GRD CLAMP 750KCM

Overview

ILS GM-5 BRZ GRD CLAMP 750KCM

nVent ERICO PermaGround Cast Beam Bonding Clamp is a device used to establish a secure electrical connection between a cable and a flat metal object, like an I-beam or channel iron. It's designed for applications where grounding or bonding of electrical systems is necessary, ensuring the safe flow of electrical current.

Also known as: 783669997255, GM-5, CADGM5

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons

Specifications

Width: 3 in
Material: Copper
Depth: 1.750 in
Finish: Bare
Width: 3 in
Depth: 1.750 in
Material: Copper
Finish: Bare