BBD Cat 5e Outside Plant Cable, 24-4P, Unshielded, 1000' Reel

Item #: 0689472

Cat #: 04-001-58

UPC:

$ 0.35 FT
Company wide:
30,075 in stock
Documents & Guides
4 Pair / 24 AWG, OSP, CAT5e, BBD, Gel Filled, Solid Annealed Copper Conductor, Twisted-Pair, Jacket Diameter: 0.260", Black, 1000 Foot Reel

Overview

4 Pair / 24 AWG, OSP, CAT5e, BBD, Gel Filled, Solid Annealed Copper Conductor, Twisted-Pair, Jacket Diameter: 0.260", Black, 1000 Foot Reel

BBD Category 5e Outside Plant (OSP) cables are designed to provide extension of the LAN beyond the premises. The core is filled wih PFM™ thixotropic filling compund to prevent water ingress. PFM™ gel will not drip even in cell tower applications at elevated temperatures. A variety of constructions are available to suit multiple environmental needs. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

Also known as: 04-001-58, 424PE89CAT5X1000

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Jacket: CPE
Gauge: 24 AWG
Length: 1000 ft
Color: Black
Volts AC: 300
Material: Copper
Jacket: CPE