ILS GM-4 BRZ GRD CLAMP

Item #: 0689461

Cat #: GM-4

UPC: 783669946864

Company wide:
0 in stock
Documents & Guides
ILS GM-4 BRZ GRD CLAMP 500KCM

Overview

ILS GM-4 BRZ GRD CLAMP 500KCM

nVent ERICO PermaGround Cast Beam Bonding Clamp is a device used to establish a secure electrical connection between a cable and a flat metal object, like an I-beam or channel iron. It's designed for applications where grounding or bonding of electrical systems is necessary, ensuring the safe flow of electrical current.

Also known as: 783669946864, GM-4, CADGM4

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons

Specifications

Material: Copper
Width: 1.400 in
Finish: Bare
Depth: 2.262 in
Material: Copper
Finish: Bare
Width: 1.400 in
Depth: 2.262 in