Copper Compression Lug, 2 Hole, #1 AWG

Item #: 0689456

Cat #: LCC1-14B-E

UPC: 074983382422

Company wide:
0 in stock
Two-hole, long barrel lug, #1 AWG wire, 1/4 stud hole, .75 hole spacing.

Overview

Two-hole, long barrel lug, #1 AWG wire, 1/4 stud hole, .75 hole spacing.
Also known as: 074983382422, LCC1-14B-E, PDTLCC114BE

Specifications

Color: Green
Material: Copper
Stud Size: 1/4 in
Color: Green
Stud Size: 1/4 in
Material: Copper