BRZ GRD CLAMP 250KCMIL-2/0SOL

Item #: 0689452

Cat #: GM-3

UPC: 783669946598

Company wide:
0 in stock
Documents & Guides
Permaground Copper Ground Clamp, Conductor Range 250-2/0 Sol, 1 Conductor, 1 Bolt, 1/2in Bolt Size, Double Plate, UL

Overview

Permaground Copper Ground Clamp, Conductor Range 250-2/0 Sol, 1 Conductor, 1 Bolt, 1/2in Bolt Size, Double Plate, UL

nVent ERICO PermaGround Cast Beam Bonding Clamp is a device used to establish a secure electrical connection between a cable and a flat metal object, like an I-beam or channel iron. It's designed for applications where grounding or bonding of electrical systems is necessary, ensuring the safe flow of electrical current.

Also known as: 783669946598, GM-3, CADGM3

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons

Specifications

Material: Copper
Finish: Bare
Depth: 1.902 in
Width: 1.280 in
Material: Copper
Depth: 1.902 in
Finish: Bare
Width: 1.280 in