BRZ GRD CLAMP 2/0STR-4SOL

Item #: 0689438

Cat #: GM-2

UPC: 783669946581

Company wide:
0 in stock
Documents & Guides
Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 1 Conductor, 1 Bolt, 3/8in Bolt Size, Double Plate, UL

Overview

Permaground Copper Ground Clamp, Conductor Range 2/0-4 Sol, 1 Conductor, 1 Bolt, 3/8in Bolt Size, Double Plate, UL

nVent ERICO PermaGround Cast Beam Bonding Clamp is a device used to establish a secure electrical connection between a cable and a flat metal object, like an I-beam or channel iron. It's designed for applications where grounding or bonding of electrical systems is necessary, ensuring the safe flow of electrical current.

Also known as: 783669946581, GM-2, CADGM2

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons

Specifications

Material: Copper
Width: 0.970 in
Finish: Bare
Depth: 1.351 in
Material: Copper
Finish: Bare
Width: 0.970 in
Depth: 1.351 in