DISCONNECT SWITCH 600VAC

Item #: 0689437

Cat #: D10S1

UPC: 785901118558

Company wide:
0 in stock
Documents & Guides
D10S1 DISCONNECT SWITCH 600VAC

Overview

D10S1 DISCONNECT SWITCH 600VAC
Also known as: 785901118558, D10S1, TELD10S1

Specifications

Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
Amps: 30
Standards: California Proposition 65