660W Porcelain Socket 1/8 Cap 9" LDS 150 Degree

Item #: 0689432

Cat #: 80-1313

UPC: 045923813139

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With 1/8 IPS Cap; 9" AWM B/W 150C; CSSNP Screw Shell; Glazed; 660W; 250V

Overview

Keyless Porcelain Socket With 1/8 IPS Cap; 9" AWM B/W 150C; CSSNP Screw Shell; Glazed; 660W; 250V
Also known as: 045923813139, 80-1313, SAT801313

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250