4-GANG W/TWO DUPLEX INSTALLED

Item #: 0689395

Cat #: G4047-2WWSS

UPC: 786776049190

$ 53.55 EA
Company wide:
0 in stock
Includes two Pass & Seymour 20A Duplex Receptacles with 12" wire leads installed on bracket. Includes mini adapter that accepts one Ortronics Series II insert. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.

Overview

Includes two Pass & Seymour 20A Duplex Receptacles with 12" wire leads installed on bracket. Includes mini adapter that accepts one Ortronics Series II insert. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions.
Also known as: 786776049190, G4047-2WWSS, WMDG40472WWSS

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel