Cable Protector Plate, Raised: 3/4", Metallic

Item #: 0689332

Cat #: 702R

UPC: 050169947029

$ 13.78 EA
Company wide:
0 in stock
Cable Protector Plate, Type: (1) Raised Opening, Metallic. Raised: 3/4".

Overview

Cable Protector Plate, Type: (1) Raised Opening, Metallic. Raised: 3/4".
Also known as: 050169947029, 702R, RAC702R

Features & Benefits

  • Raised - covers protect Decorator, duplex, and switch devices.
  • Feature patented wire retrieval loop to hold data wire in place.
  • Includes required hardware for mounting the receptacle
  • Accepts single 2.141 in. Dia receptacle
  • Installation instructions on poly bag
  • 10.3cu. in. capacity

Specifications

Material: Steel
Depth: 1 in
Material: Steel
Depth: 1 in