Label,tht,b423,2x0.5,wht,3000 Lbl/rl

Item #: 0689268

Cat #: THT-53-423-3

UPC: 662820302391

$ 134.99 EA
Company wide:
0 in stock
Documents & Guides
Workhorse Open 3" Core Permanent Polyester Labels - White. Brand Name: Brady .sub Brand: Workhorse Series. Type: Label. Special Features: Ul Recognized For Outdoor Use On Glass, Thermoset Polyester Plastic And Polyvinyl Fluoride Plasticsurfaces To Support Solar Panel Identification Applications. Application: Assettracking, Barcode Labeling, Circuit Board Id - Through Hole Top, Component & Equipment Id, General & Industrial Id, Rating Plates. Standard: Astm

Overview

Workhorse Open 3" Core Permanent Polyester Labels - White. Brand Name: Brady .sub Brand: Workhorse Series. Type: Label. Special Features: Ul Recognized For Outdoor Use On Glass, Thermoset Polyester Plastic And Polyvinyl Fluoride Plasticsurfaces To Support Solar Panel Identification Applications. Application: Assettracking, Barcode Labeling, Circuit Board Id - Through Hole Top, Component & Equipment Id, General & Industrial Id, Rating Plates. Standard: Astm

Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Also known as: 662820302391, THT-53-423-3, BRATHT534233

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label