18MM STD IND PROX 3W DC PNP 4M CABLE

Item #: 0689257

Cat #: E57LAL18T111E4

UPC: 782113988238

$ 373.58 EA
Company wide:
0 in stock
Documents & Guides
E57 Premium+ Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 8 mm, NO PNP Open Collector, 500 mA at 6-30Vdc, 13.1 Ft. (4m) Cable, 6û48 Vdc input, <3% accuracy, Short circuit protected, Un-shielded, 13.1 Ft. (4m)

Overview

E57 Premium+ Series Tubular Inductive Proximity Sensor Enclosure, 0.71 dia, dist. 8 mm, NO PNP Open Collector, 500 mA at 6-30Vdc, 13.1 Ft. (4m) Cable, 6û48 Vdc input, <3% accuracy, Short circuit protected, Un-shielded, 13.1 Ft. (4m)

Fill

Also known as: 782113988238, E57LAL18T111E4, CUTE57LAL18T111E4

Specifications

Diameter: 18 mm
Length: 4 m
Range: 8 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.500
Mounting: Threaded
Volts DC Range: 6 - 30
Diameter: 18 mm
Range: 8 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded
Length: 4 m
Material: Stainless Steel
Amps: 0.500
Volts DC Range: 6 - 30