Transformer

Item #: 0689178

Cat #: RS12-80

UPC:

Company wide:
0 in stock
Documents & Guides
HATRS1280M HATCH TRNAS ELECTR

Overview

HATRS1280M HATCH TRNAS ELECTR
Also known as: RS12-80, HATRS1280M

Specifications

Amps: 7
Volts AC: 120
Wattage: 80
Poles: 1
Color: White
Volts DC: 12
Amps: 7
Wattage: 80
Color: White
Volts AC: 120
Poles: 1
Volts DC: 12