4 In X 1 In (101.6 Mm X 25.4 Mm)

Item #: 0689168

Cat #: THTOL-174-966B-1

UPC: 662820629948

$ 211.99 EA
Company wide:
0 in stock
Documents & Guides
Workhorse Permashield Open 3" Core Permanent Polyester Labels - Clear. Brand Name: Brady . Sub Brand: Workhorse Series. Type: Label. Application: Overlaminate. Standard: Astm B 117, Astm D 1000, Astm D 2979, Astm G 155. Color: Clear. Material: Brady B-966b Polyester. Height: 1 In. Width: 4 In. Thickness: 0.0029 In.indoor Or Outdoor Use: Indoor/outdoor Use. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth. Minimum Application Temperature: -94 D

Overview

Workhorse Permashield Open 3" Core Permanent Polyester Labels - Clear. Brand Name: Brady . Sub Brand: Workhorse Series. Type: Label. Application: Overlaminate. Standard: Astm B 117, Astm D 1000, Astm D 2979, Astm G 155. Color: Clear. Material: Brady B-966b Polyester. Height: 1 In. Width: 4 In. Thickness: 0.0029 In.indoor Or Outdoor Use: Indoor/outdoor Use. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth. Minimum Application Temperature: -94 D

The B-966B material is a release coated, 1.5 mil clear polyester film with an acrylic pressure sensitive adhesive.

Also known as: 662820629948, THTOL-174-966B-1, BRATHTOL174966B1

Specifications

Color: Clear
Material: Polyester
Type: Label
Color: Clear
Type: Label
Material: Polyester