BRZ MEC 2 4STR-8SOL

Item #: 0689077

Cat #: GH-1

UPC: 783669946796

Company wide:
0 in stock
Documents & Guides
Permaground Copper Ground Clamp, Conductor Range 4-8 Sol, 2 Conductors, 1 Bolt, UL

Overview

Permaground Copper Ground Clamp, Conductor Range 4-8 Sol, 2 Conductors, 1 Bolt, UL

nVent ERICO PermaGround Cast Beam Bonding Clamp is a device used to establish a secure electrical connection between a cable and a flat metal object, like an I-beam or channel iron. It's designed for applications where grounding or bonding of electrical systems is necessary, ensuring the safe flow of electrical current.

Also known as: 783669946796, GH-1, CADGH1

Features & Benefits

  • Clamp for bonding cable to flat metal objects such as I-beams, angle irons and channel irons

Specifications

Material: Copper
Width: 1.250 in
Finish: Bare
Depth: 1.251 in
Material: Copper
Finish: Bare
Width: 1.250 in
Depth: 1.251 in