Switch, 120V, 8A, Biscuit

Item #: 0689050

Cat #: MSC-S8AM-BI

UPC: 027557082952

$ 60.12 EA
Company wide:
0 in stock
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Biscuit.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Biscuit.
Also known as: 027557082952, MSC-S8AM-BI, LUTMSCS8AMBI

Specifications

Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Biscuit
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Fluorescent, Halogen
Family / Style: Maestro
Color: Biscuit
Amps: 8