480V, 60 Hp, Line Reactor

Item #: 0688979

Cat #: KDRF2P

UPC:

$ 625.60 EA
Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 60 Hp, 77 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C3. H x W x D: 7.0" x 9.0" x 6.0".

Overview

Line Reactor. 480V AC, 60 Hp, 77 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C3. H x W x D: 7.0" x 9.0" x 6.0".
Also known as: KDRF2P, TCIKDRF2P

Specifications

Amps: 77
Phase: 3
Volts AC: 480
Horsepower: 60
Amps: 77
Volts AC: 480
Phase: 3
Horsepower: 60