480V, 2 Hp, Line Reactor

Item #: 0688976

Cat #: KDRA1P

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 480V AC, 2 Hp, 3.4 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 2 Hp, 3.4 Amp, 3-Phase, KDR Series, Optimized, Output Reactor, Open Type, Frame Size: C1. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA1P, TCIKDRA1P

Specifications

Phase: 3
Volts AC: 480
Horsepower: 2
Amps: 3.400
Phase: 3
Horsepower: 2
Volts AC: 480
Amps: 3.400