Transformer, 75KVA, 3PH, 480 Delta; - 208Y/120, TP Series, Dry Type *** Discontinued ***

Item #: 0688971
Cat #: TP533143S
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Transformer, 75KVA, 3PH, 480 Delta; - 208Y/120, TP Series, Dry TypeTransformer, 75 KVA, 3-Phase, 480 Delta; Volt Primary - 208Y/120 Volt Secondary, Dry Type *** Discontinued ***

Overview

Transformer, 75KVA, 3PH, 480 Delta; - 208Y/120, TP Series, Dry TypeTransformer, 75 KVA, 3-Phase, 480 Delta; Volt Primary - 208Y/120 Volt Secondary, Dry Type *** Discontinued ***
Also known as: TP533143S, ACMTP533143S

Specifications

Phase: 3
Type: Dry Type, Transformer
Volts AC Secondary: 120/208Y
Volt Amps: 75kVA
Volts AC Primary: 480 Delta
Phase: 3
Volts AC Secondary: 120/208Y
Volts AC Primary: 480 Delta
Type: Dry Type, Transformer
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)