208/240V, 2 Hp, Line Reactor

Item #: 0688961

Cat #: KDRA27LDR

UPC:

Company wide:
0 in stock
Documents & Guides
Line Reactor. 208/240V AC, 2 Hp, 7.5 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 208/240V AC, 2 Hp, 7.5 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA27LDR, TCIKDRA27LDR

Specifications

Phase: 3
Horsepower: 2
Volts AC: 240, 208
Amps: 7.500
Phase: 3
Volts AC: 240, 208
Horsepower: 2
Amps: 7.500