10 AWG MTW, Green w/ Yellow, 500'

Item #: 0688953

Cat #: 10MTWSTRGREYELX500

UPC: 980130455898

Company wide:
0 in stock
Documents & Guides
10 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.

Overview

10 AWG, MTW, 30-Strand, Copper Wire, Green w/ Yellow, 600V, Machine Tool Wire, 500' Spool.
Also known as: 980130455898, 10MTWSTRGREYELX500

Specifications

Color: Green/Yellow
Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green/Yellow
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded