Transformer, Lug Kit, 4 Port, #12 AWG - 350 MCM

Item #: 0688938

Cat #: PET-4-350-Z

UPC: 783669710106

$ 102.48 EA
Company wide:
2 in stock
Documents & Guides
Aluminum Spade Type Transformer Lug, Dual Rated, Conductor Range 350-12, 4 Ports

Overview

Aluminum Spade Type Transformer Lug, Dual Rated, Conductor Range 350-12, 4 Ports
Also known as: 783669710106, PET-4-350-Z, ILSPET4350Z, Grub Bar

Features & Benefits

  • Range taking to reduce inventory
  • Designed for installation on standard NEMA 1-3/4 in spaced mounting holes to meet industry standard

Specifications

Mounting: Screw
Poles: 4
Standards: California Proposition 65
Allowable Gauge Range: 12 - 350
Mounting: Screw
Standards: California Proposition 65
Poles: 4
Allowable Gauge Range: 12 - 350