
Unshielded Inductive Proximity Sensor
Item #: 0688911
Cat #: E59-M18C116D01-D1PP
UPC: 782116680986
$ 521.74 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Unshielded, Iprox Series, 18 Mm Diameter, Sensor Distance: 16 Mm, Dual Pnp Open Collector, No, 500 Ma At 6-30 Vdc, 300 Ma At 32-48 Vdc, 4 Pin M12 Connector, 6-48 Vdc Input, <3% Of Sensing Distance Accuracy
Overview
Inductive Proximity Sensor, Tubular, Unshielded, Iprox Series, 18 Mm Diameter, Sensor Distance: 16 Mm, Dual Pnp Open Collector, No, 500 Ma At 6-30 Vdc, 300 Ma At 32-48 Vdc, 4 Pin M12 Connector, 6-48 Vdc Input, <3% Of Sensing Distance Accuracy
Also known as: 782116680986, E59-M18C116D01-D1PP, CUTE59M18C116D01PP
Specifications
| Type: | Inductive, Unshielded, Proximity |
| Diameter: | 18 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Volts DC Range: | 6 - 48, 6 - 30, 32 - 48 |
| Type: | Inductive, Unshielded, Proximity |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6 |
| Diameter: | 18 mm |
| Volts DC Range: | 6 - 48, 6 - 30, 32 - 48 |