Convertible Range Hood, Wht, 30"

Item #: 0688906

Cat #: F403011

UPC: 026715144624

$ 114.03 EA
Company wide:
18 in stock
Convertible Range Hood with Two Speed Fan Control, 120 Volts, 160 CFM, White

Overview

Convertible Range Hood with Two Speed Fan Control, 120 Volts, 160 CFM, White
Also known as: 026715144624, F403011, BRNF403011

Specifications

Width: 30 in
Volts AC: 120
CFM: 160
Color: White
Sones: 6.500
Width: 30 in
CFM: 160
Sones: 6.500
Volts AC: 120
Color: White