Compression Lug, 2-Hole, Long Barrel, Copper, 1/0 AWG, 1/2" Stud

Item #: 0688886

Cat #: LCC1/0-12-X

UPC: 074983902255

$ 19.48 EA
Company wide:
5 in stock
Documents & Guides
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible and Code Copper Conductors, 1/0 AWG Code, 1 Weld, 100 Navy, 225/24 Locomotive, 1/2 In Bolt Hole, 1-3/4 In Spacing, Coded Pink, No Peep Hole, Packed 10/Box

Overview

Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Flexible and Code Copper Conductors, 1/0 AWG Code, 1 Weld, 100 Navy, 225/24 Locomotive, 1/2 In Bolt Hole, 1-3/4 In Spacing, Coded Pink, No Peep Hole, Packed 10/Box
Also known as: 074983902255, LCC1/0-12-X, PDTLCC1012X

Specifications

Material: Copper
Volts AC: 600
Mounting: 2-Hole
Allowable Gauge Range: 1/0
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Volts AC: 600
Allowable Gauge Range: 1/0