6 AWG to 250 MCM Insulated Cable Connector

Item #: 0688858

Cat #: IPLMD250-12

UPC: 662381943101

$ 533.00 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Stacked Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 6 AWG - 250 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381943101, IPLMD250-12, NSIIPLMD25012

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 12
Material: Plastisol
Wire/Cable Openings: 12
Color: Black