Slide Dimmer, 1000W, Single-Pole, Skylark, Light Almond

Item #: 0688843

Cat #: S-1000-LA

UPC: 027557520768

$ 78.96 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: Light Almond.

Overview

Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Color: Light Almond.

Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in light almond

Also known as: 027557520768, S-1000-LA, LUTS1000LA

Specifications

Color: Light Almond
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Wattage: 1000
Dimmable: Yes
Type: Slide, Single-Pole
Poles: 1
Mounting: Knuckle
Light Technology: Halogen