Copper Compression Lug, 1 Hole, #8 AWG F

Item #: 0688838

Cat #: LCBX8-38-L

UPC: 074983423477

Call for price
Company wide:
0 in stock
Documents & Guides
One-hole, flex lug, long barrel, #8 AWG, 3/8 stud hole.

Overview

One-hole, flex lug, long barrel, #8 AWG, 3/8 stud hole.
Also known as: 074983423477, LCBX8-38-L, PDTLCBX838L

Specifications

Color: Red
Material: Copper
Stud Size: 3/8 in
Color: Red
Stud Size: 3/8 in
Material: Copper