Screw Cover, fits 1600x600mm

Item #: 0688837

Cat #: PCST86PC

UPC: 783510984601

$ 479.38 EA
Company wide:
0 in stock
Covers for Upper Front, fits 1600x600mm PC, Lt Gray, Steel

Overview

Covers for Upper Front, fits 1600x600mm PC, Lt Gray, Steel

Front Covers for the upper top opening are finished with textured light-gray RAL 7035 powder paint (except stainless steel). Noted sizes also available in stainless steel finish. Covers are secured with four semi-flush cover screws. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Covers include grounding stud. All mounting hardware is furnished.

Also known as: 783510984601, PCST86PC, HOFPCST86PC

Features & Benefits

  • Covers available in mild steel and stainless steel
  • Covers are secured with four semi-flush cover screws
  • Seamless foam-in-place gasket
  • All mounting hardware is furnished

Specifications

IP/NEMA Rating: IP55
Material: Steel
Width: 23.620 in
Depth: 0.690 in
Height: 62.990 in
IP/NEMA Rating: IP55
Width: 23.620 in
Height: 62.990 in
Material: Steel
Depth: 0.690 in