DC-Operated, LED Indicators, Polycarbonate Base, Translucent Dome. Fully Encapsulated; IP67.

Item #: 0688836

Cat #: K50LGRY2PQ

UPC:

Company wide:
0 in stock
Documents & Guides
DC-Operated, LED Indicators, Polycarbonate Base, Translucent Dome. Fully Encapsulated; IP67, PNP Sourcing, 18 - 30 Volt DC

Overview

DC-Operated, LED Indicators, Polycarbonate Base, Translucent Dome. Fully Encapsulated; IP67, PNP Sourcing, 18 - 30 Volt DC

LED indicators with solid ON or flashing capability and a Euro-style integral QD1. Choose from red, yellow, or green ON, flashing, or rotating (depending on wiring)

Also known as: K50LGRY2PQ, BANK50LGRY2PQ

Specifications

Material: Polycarbonate
Type: Indicating Light
Color: Green, Yellow
Size: 30 mm
IP/NEMA Rating: IP67
Pins: 5
Volts DC Range: 18 - 30
Material: Polycarbonate
Color: Green, Yellow
IP/NEMA Rating: IP67
Volts DC Range: 18 - 30
Type: Indicating Light
Size: 30 mm
Pins: 5