DC-Operated, LED Indicators, Polycarbonate Base, Translucent Dome. Fully Encapsulated; IP67.
Item #: 0688836
Cat #: K50LGRY2PQ
UPC:
Company wide:
0
in stock
Documents & Guides
DC-Operated, LED Indicators, Polycarbonate Base, Translucent Dome. Fully Encapsulated; IP67, PNP Sourcing, 18 - 30 Volt DC
Overview
DC-Operated, LED Indicators, Polycarbonate Base, Translucent Dome. Fully Encapsulated; IP67, PNP Sourcing, 18 - 30 Volt DC
LED indicators with solid ON or flashing capability and a Euro-style integral QD1. Choose from red, yellow, or green ON, flashing, or rotating (depending on wiring)
Also known as: K50LGRY2PQ, BANK50LGRY2PQ
Specifications
| Material: | Polycarbonate |
| Type: | Indicating Light |
| Color: | Green, Yellow |
| Size: | 30 mm |
| IP/NEMA Rating: | IP67 |
| Pins: | 5 |
| Volts DC Range: | 18 - 30 |
| Material: | Polycarbonate |
| Color: | Green, Yellow |
| IP/NEMA Rating: | IP67 |
| Volts DC Range: | 18 - 30 |
| Type: | Indicating Light |
| Size: | 30 mm |
| Pins: | 5 |