ILS BBFC-4-24-KIT BBFC-4-24 B

Item #: 0688810

Cat #: BBFC-4-24-KIT

UPC: 783669012149

$ 579.28 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Copper Grounding Bus Bar Kit, 4in Wide, 24in Length

Overview

Copper Grounding Bus Bar Kit, 4in Wide, 24in Length
Also known as: 783669012149, BBFC-4-24-KIT, ILSBBFC424KIT

Features & Benefits

  • Bars manufactured from copper for maximum conductivity and strength
  • Master grounding point protects equipment from incoming surges

Specifications

Standards: California Proposition 65
Standards: California Proposition 65