Compression Lug, Copper, 1 Hole

Item #: 0688802

Cat #: LCBX8-38F-L

UPC: 074983423507

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1 Hole, Flex, Long Barrel, #8 AWG, 3/8" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1 Hole, Flex, Long Barrel, #8 AWG, 3/8" Stud Hole, 90° Angle Tongue
Also known as: 074983423507, LCBX8-38F-L, PDTLCBX838FL

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 8
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 8