Compression Lug, Copper, 1-Hole

Item #: 0688784

Cat #: LCBX8-14F-L

UPC: 074983423460

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #8 AWG, 1/4" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #8 AWG, 1/4" Stud Hole, 90° Angle Tongue
Also known as: 074983423460, LCBX8-14F-L, PDTLCBX814FL

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Mounting: 1-Hole